Shop All LED Light Bulbs
Sylvania
LED, 8 W, A19, Medium Screw (E26)
Mfr # 40671
Zoro # G100720584
product price: $3.79
/ea
Sold in multiples of 6 for $22.74
$22.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape A19
- Dimmable Yes
- Voltage 120V AC
Product Information
- Brand Sylvania
- MFR # 40671
- Zoro # G100720584
- UPC # 046135406713
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 4 in |
Bulb Dia. | 2 3/8 in |
Description
LED,8 W,A19,Medium Screw (E26)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP721)
- DABMAR LIGHTING Bollard, D3400, 60, BZ, Pwdr coated, Aluminum (D3400-LED60-BZ)
- PROGRESS LIGHTING One-Light LED CCT Selectable 26" Linear Cloud (P300239-060-CS)
- LIVEX LIGHTING Pennington 5 Light Antique Gold Leaf Cha (6515-48)
- SYLVANIA LED8.5A19F85010YVRP (79281)
- SYLVANIA LED BR40 E26 SW 85W 2PK (40785)
- SYLVANIA 13W T4 LED Light Bulb - GX23 Base - White Finish (S6780)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6738)
- SYLVANIA Bulb, CFL, 9W, T4, 2G7 Base, Single Twin 4 Pin (S6416)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40797)
- KEYSTONE LED Corn Cob Lamp, 100W, 50K, 15000 Lumen, 4 (KT-LED100HID-EX39-850-D /G2-DP)
- Sylvania LED Light Bulbs