Shop All Incandescent Light Bulbs
Sylvania
Incandescent Lamp, 40 W, G165 Lamp, Medium Lamp Base, 280 Lumens, 2850 K Color Temp
Mfr # 10299
Zoro # G207450100
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sylvania
- MFR # 10299
- Zoro # G207450100
- UPC # 46135102998
- Country of Origin United States
- Category Incandescent Light Bulbs
Description
Whatever the style or mood, LEDVANCE has a decor bulb that can help achieve the effect you are looking for Sylvania medium and candelabra base B10, flame and globe lamps are available in a variety of configurations to fit just about any luminaire, from bathroom vanity bars, to wall sconces, chandeliers and pendants Look for value added types that feature extended life and special phosphors for enhanced color qualities Soft White Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Adel 8815004500 replacement light bulb lamp (8815004500 ADEL)
- ACCESS LIGHTING Lincoln, 4 Light Adjustable LED Track, Matte Black Finish (63074LEDDLP-MBL)
- SATCO 40 W A19 Incandescent - Ceramic Blue - 2000 Hours - Medium Base - 130V (S4981)
- ILC Replacement for DURACELL CFL10226A (CFL10226A DURACELL)
- SYLVANIA 25 W, G16-1/2, Candelabra Screw (E12) (13618)
- SYLVANIA Incandescent, 40 W, A15, Medium Screw (E26) (10129)
- SYLVANIA Incandescent Lamp, 25 W, B10 Lamp, Candelabra Lamp Base, 145 Lumens, 2850 K Color Temp (13453)
- SYLVANIA Incandescent Bulb, 40 W, B13 Lamp, Medium E26 Lamp Base, 455 Lumens, 2850 K Color Temp (13367)
- SYLVANIA 25 W, T8, Intermediate Screw (E17) (18365)
- SYLVANIA Sylvania 15451 Incandescent Lamp, 120 V, 125 W, Medium E26, BR40 Lamp (15451)
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (168LL-2PK)
- Sylvania Incandescent Light Bulbs