Shop All HID Light Bulbs
Sylvania
High Pressure Sodium HID Bulb, 150W, 2100K
Mfr # LU150/55/ECO
Zoro # G8180970
original price:
$22.99
7% off
new price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number LU150/55/ECO
- Standards ANSI
- Light Technology High Pressure Sodium
- Wattage Equivalency 150 HPS
- Color Rendering Index 22
Product Information
- Brand Sylvania
- MFR # LU150/55/ECO
- Zoro # G8180970
- Country of Origin Mexico
- Category HID Light Bulbs
Dimensions
Bulb Dia. | 2 19/20 in |
Overall Length | 7 3/4 in |
Description
High Pressure Sodium HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 2 19/20 in, Bulb Housing Glass, Bulb Shape ED23-1/2, Color Rendering Index 22, Color Temperature 2100K, Lumens 16,000 lm, Light Technology High Pressure Sodium, Overall Length 7 3/4 in, Shatter-Resistant No, Voltage 55V, Watts 150 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S55, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB FLUO T5 G5 12""CW 8W (F8T5/CW/RP)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F6T4/Ww-9.8 (F6T4/WW-9.8)
- WAKEMAN Camping Lantern with Fan - Weather-Resistant Camping Light with 18 LED Bulbs by Black (80-48453)
- ADVANCE PHILIPS ADVANCE 136 Watts, 1 or 2 Lamps, Ballast (ISB-0216-12-E)
- SYLVANIA Sylvania M400/U/ED37 400w Metal Halide Lamp w/ Mogul Base, Clear, 4000K (64036)
- SYLVANIA Ceramic Metal Halide HID Bulb, 20W, 3000K (MC20TF/U/GU6.5/830)
- SYLVANIA Halogen, 20 W, MR16, 2-Pin (GU5.3) (20MR16/T/FL35/C(BAB) 12V)
- SYLVANIA 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4833)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U/BT37)
- SYLVANIA High Pressure Sodium 20Pk (LU100/MED)
- ILC Replacement for LUMENARC LU400/S51 (LU400/S51 LUMENARC)
- Sylvania HID Light Bulbs