Shop All Vehicle Bulbs & Lenses
Sylvania
Fluorescent, 8 W, T5, Miniature Bi-Pin (G5)
Mfr # 21366
Zoro # G001253297
product price: $2.85
/ea
Sold in multiples of 25 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 8 W LFL
Product Information
- Brand Sylvania
- MFR # 21366
- Zoro # G001253297
- UPC # 046135213663
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Length | 1 ft |
Overall Length | 11 7/8 in |
Bulb Dia. | 5/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 60, Color Temperature 4200K, Lumens 385 lm, Light Technology Fluorescent, Nominal Length 1 ft, Shatter-Resistant No, Watts 8 W, Voltage Not Applicable, Standards ANSI, ANSI Code C78.81, C78.901, Bulb Start Type Preheat, Overall Length 11 7/8 in, Rated Life 7,500 hr, Bulb Power Source Requires Separate Ballast, Trade Number F8T5CW 25/CS, Bulb Dia. 5/8 in, Dimmable No, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Automotive Starter, Replacement For Wai Global, 54-168-Zen (54-168-ZEN)
- KYB Complete Corner Unit Asm-Strut Mount, Sr4451 (SR4451)
- TUFF SUPPORT LIFT SUPPORT (610797)
- CTA MANUFACTURING OFFSET VALVE TAPPET GAUGE SET (CTAA308)
- SYLVANIA Bulb, Halogen, 1000W, PAR64, Mogul End Prong Base, Sealed Beam, Narrow Spot (S4671)
- SYLVANIA 50W AR70 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S4682)
- SYLVANIA 35W AR111 Halogen Light Bulb - G53 Base - Clear Finish (S4684)
- SYLVANIA 40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4357)
- SYLVANIA 35W AR111 Halogen Light Bulb - G53 Base - Clear Finish (S4686)
- SYLVANIA Bulb, Halogen, 50W, AR111, G53 Base, ALR Aluminum Reflector, Narrow Flood (S4690)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 7373 (7373)
- Sylvania Automotive Lighting