Shop All Fluorescent Light Bulbs
Sylvania
Fluorescent, 40 W, T12, Medium Bi-Pin (G13)
Mfr # F40/DX
Zoro # G8210276
product price: $6.15
/ea
Sold in multiples of 30 for $184.50
$184.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 40W LFL
Product Information
- Brand Sylvania
- MFR # F40/DX
- Zoro # G8210276
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Bulb Dia. | 1 1/2 in |
Overall Length | 47 3/4 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 88, Color Temperature 6500K, Lumens 2,400 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 40 W, Voltage 120V AC, Bulb Start Type Rapid, High Output No, Overall Length 47 3/4 in, Rated Life 22,500 hr, Bulb Power Source Requires Separate Ballast, Trade Number F40/DX, Bulb Dia. 1 1/2 in, Dimmable Yes, Light Color White
Restrictions
- This item has been restricted from sale in the following states: CA, NJ, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flowtron Bf130 Starter, 2PK (BF130 STARTER FLOWTRON)
- ILC Replacement For LIGHT BULB LAMP, TCP33127SP35K (TCP-33127SP-35K)
- JANDORF NIPPLE 3-1/2"" ZINC 1/4IP (60175)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL841/ALTO 30PK)
- SYLVANIA Plug-In CFL Bulb, 13W, 780 lm, 4100K (CF13DD/841/ECO)
- SYLVANIA CFL, 26 W, T4, 4-Pin (GX24q-3) (20880)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/830)
- SYLVANIA CFL, 42 W, T4, 4-Pin (GX24q-4) (20887)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/835/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP21T5/830)
- ILC Replacement for Light Bulb / Lamp Cfq13w/g24q/830 replacement light bulb lamp (CFQ13W/G24Q/830 LIGHT BULB / LAMP)
- Sylvania Fluorescent Light Bulbs