Shop All Fluorescent Linear Lamps
Sylvania
Fluorescent, 32 W, T8, Medium Bi-Pin (G13)
Mfr # 21759
Zoro # G700690195
product price: $4.89
/ea
Sold in multiples of 30 for $146.70
$146.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Light Appearance (3000K & Under) Warm White
- Wattage Equivalency 32W LFL
- Shatter-Resistant No
- Color Rendering Index 85
Product Information
- Brand Sylvania
- MFR # 21759
- Zoro # G700690195
- UPC # 046135217593
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3000K, Lumens 3,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Not Applicable, Standards ANSI C78.81-2001, TCLP Compliant, ANSI Code C78.81, Bulb Start Type Instant or Rapid, Overall Length 48 in, Rated Life 40,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FO32830XPECO3 30/CS
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL CrdlssUnderhoodLightKt, BattryIncl, 4.63lb (2125-20, 48-11-2420)
- FEIT ELECTRIC LED FLT ST19 SW100W 2PK (ST19100CL927CA2)
- EURI LIGHTING LED B10 40W Dim ES (VB10-3020ea-4)
- ILC Replacement for TCP 33113sp replacement light bulb lamp (33113SP TCP)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32841XPSECO3)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3000K (CF13DD/E/830/ECO)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K, Lumens: 2950 lm (FO32841XPXLECO3)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3500K (CF13DD/E/835/ECO)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22139)
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 4100K (CF13DS/841/ECO)
- ILC Replacement For LIGHT BULB LAMP, F28T8XLSPX50CVG (F28T8/XL/SPX50/CVG)
- Sylvania Fluorescent Linear Lamps