Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF42DT/E/IN/835
Zoro # G405393049
product price: $256.99
/pk 50, $5.14/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 4-Pin
- Watts 42W
Product Information
- Brand Sylvania
- MFR # CF42DT/E/IN/835
- Zoro # G405393049
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 4-Pin |
Watts | 42W |
Bulb Color Temp. | 3500 K |
Item | CFL 4 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 U-Shaped Fluorescent Light Bulb (FB40/T12/CWSupreme/6 12PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/841/2P/ALTO)
- STREAMLIGHT Black Led Industrial Handheld Flashlight, 350 (66133)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount Sensor 7W 4000K Rnd 6In White White Frosted Shd (6111800)
- SYLVANIA Compact Fluorescent 50Pk (CF42DT/E/IN/827)
- SYLVANIA T5 Fluorescent 40Pk (FP54/850/HO/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO25/841/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP21T5/830)
- SYLVANIA Sylvania CF13DS/827/ECO 13w W/ GX23 Base, 2700K, 2-Pin CFL Bulb (21136)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/D)
- ILC Replacement For GE GENERAL ELECTRIC GE 12010 FLUORESCENT COMPACT FLUORESCENT CFL A SHAPE 2PK (2PAK:WW-725S-9)
- Sylvania Fluorescent Light Bulbs