Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF32DT/E/IN/830
Zoro # G605393153
product price: $270.99
/pk 50, $5.42/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 4-Pin
- Watts 32W
Product Information
- Brand Sylvania
- MFR # CF32DT/E/IN/830
- Zoro # G605393153
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 4-Pin |
Watts | 32W |
Bulb Color Temp. | 3000 K |
Item | CFL 4 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES KH INDUSTRIES Fluorescent Safety Yellow Hand Lamp (1325-650)
- ILC Replacement For GE GENERAL ELECTRIC GE 407 INCANDESCENT GLOBE G45 10PK (10PAK:WW-S8TB-4)
- ELCO LIGHTING Mini LED Floodlight (EFL30S40WFK)
- NEBO Bright Pocket Light with Clip, Hook and Magnetic Base for Hands-Free Lighting, Black (NEB-POC-0001)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/835)
- SYLVANIA T12 Fluorescent 30Pk (F30T12 CW/HO)
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/835/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPSECO3)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/830)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/835/XV/ECO)
- ILC Replacement for Philips El/a R30 16W replacement light bulb lamp (EL/A R30 16W PHILIPS)
- Sylvania Fluorescent Light Bulbs