Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF26DD/835
Zoro # G605393245
product price: $140.99
/pk 50, $2.82/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
- Watts 26W
Product Information
- Brand Sylvania
- MFR # CF26DD/835
- Zoro # G605393245
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 26W |
Item | CFL 2 Pin |
Bulb Color Temp. | 3500 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT LED Lamp, PL Vertical, 4000K Bulb Color (LED9G24Q-V/840)
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast Kit (1XUD6)
- ILC Replacement for Germ Guardian Lb4000 replacement light bulb lamp (LB4000 GERM GUARDIAN)
- ILC Replacement for Lowel VIP System 120v 2 PIN Base replacement light bulb lamp (VIP SYSTEM 120V 2 PIN BASE LOWEL)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/827)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/841)
- SYLVANIA T5 Fluorescent 40Pk (FP54/830/HO/ECO)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20877)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/E/827)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/835/ECO)
- ILC Replacement for Damar F70qbx/835/a/4p replacement light bulb lamp (F70QBX/835/A/4P DAMAR)
- Sylvania Fluorescent Light Bulbs