Shop All Fluorescent Light Bulbs
Sylvania
CFL, 18 W, T4, 4-Pin (GX24q-2)
Mfr # 20876
Zoro # G700690188
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (GX24q-2)
- Wattage Equivalency 75W INC
- Watts 18 W
Product Information
- Brand Sylvania
- MFR # 20876
- Zoro # G700690188
- UPC # 046135208768
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 4 3/8 in |
Description
Lamp, Bulb Base Type 4-Pin (GX24q-2), Bulb Finish Frosted, Trade Number CF18DT/E/IN/830/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 75 W, Lumens 1,165 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 80V AC, Watts 18 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Requires Separate Ballast, Light Color White, Bulb Start Type Electronic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Orange (45857)
- FEIT ELECTRIC FT LED T100 DL 300W 1PK (T10040005KLEDHD)
- ADVANCE Ballast Elec 1-2 F96T12 (ICN2P60N35I)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/850/LS EX39 G3 BB 3/1)
- SYLVANIA 39 W, T5, Miniature Bi-Pin (G5) (FP39/830/HO/ECO)
- SYLVANIA 28 W, T5, Miniature Bi-Pin (G5) (FP28/841/ECO)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3500K (CF32DT/E/IN/835/ECO)
- SYLVANIA T12 Fluorescent 30Pk (F30T12 CW/HO)
- SYLVANIA T5 Fluorescent 40Pk (FP21T5/830)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/841/HO/ECO)
- ILC Replacement for Fulham Flft2e13w835 replacement light bulb lamp (FLFT2E13W835 FULHAM)
- Sylvania Fluorescent Light Bulbs