Shop All Fluorescent Light Bulbs
Sylvania
CFL, 13 W, T4, 2-Pin (GX23-2)
Mfr # 21119
Zoro # G100690184
original price:
$6.28
17% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 2-Pin (GX23-2)
- Wattage Equivalency 60W INC
- Watts 13 W
Product Information
- Brand Sylvania
- MFR # 21119
- Zoro # G100690184
- UPC # 046135211195
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 4 5/8 in |
Description
Lamp, Bulb Base Type 2-Pin (GX23-2), Bulb Finish Frosted, Trade Number CF13DD/830/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 60 W, Lumens 780 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, Bulb Power Source Requires Separate Ballast, Light Color White, Overall Length 4 5/8 in, Rated Life 10,000 hr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S11975 (S11975)
- DESIGN TOSCANO The Desiree Art Deco Lighted Sculpture (PD00328)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F48T12/CW/HO)
- ELCO LIGHTING 5 Sloped Adjustable Baffle with Socket Bracket Trim" (ELM531KB)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/835/HO/ECO)
- SYLVANIA Sylvania CF13DS/827/ECO 13w W/ GX23 Base, 2700K, 2-Pin CFL Bulb (21136)
- SYLVANIA T12 Fluorescent 30Pk (F24T12/CW/HO)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23) (21133)
- SYLVANIA T5 Fluorescent 40Pk (FP54/850/HO/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/835)
- ILC Replacement for LIGHT BULB / LAMP F40T12/CW REPLACED BY (F40T12/CW REPLACED BY LIGHT BULB / LAMP)
- Sylvania Fluorescent Light Bulbs