Shop All LED Light Bulbs
Sylvania
Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin
Mfr # S6749
Zoro # G0955055
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (GX24q)
- Bulb Shape T4
- Dimmable No
- Watts 32 W
- Light Technology LED
Product Information
- Brand Sylvania
- MFR # S6749
- Zoro # G0955055
- UPC # 046135208836
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4-Pin (GX24q) |
Bulb Shape | T4 |
Dimmable | No |
Watts | 32 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
Bulb,CFL,32W,T4,GX24q-3,4-Pin,Base,Tri
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Donsbulbs Hr100a38/a23 replacement light bulb lamp (HR100A38/A23 DONSBULBS)
- SATCO 30 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 6.2V (S4323)
- WESTINGHOUSE AB Jelly Jar Fixture (66839)
- TANK007 LIGHTING TANK007 Lighting TC01 U2 T6 Rechargeable Flashlight; 420Lm (TC01 U2)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6721)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6745)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6702)
- SYLVANIA LED Bulb, Specialty, T8 Lamp, BiPin Lamp Base, Frosted, Cool White Light, 4100 K Color Temp (40213)
- SYLVANIA Bulb Led Par20 10Yr 3K 50W (79279)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6704)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/850/ND E26 G2 BB 6/1)
- Sylvania LED Light Bulbs