Shop All LED Light Bulbs
Sylvania
9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish
Mfr # S6708
Zoro # G0956629
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type G23 (2-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 9W
Product Information
- Brand Sylvania
- MFR # S6708
- Zoro # G0956629
- UPC # 046135212703
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in |
Length | 6.5 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | G23 (2-Pin) |
Bulb Color Temp. | 4100K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 9W |
Lumens | 580L |
Item | Bulb,CFL,9W,T4,G23 Base,Single Twin 2 Pi |
Energy Star Compliant | No |
Bulb Finish | White |
Bulb Beam Angle | 360 |
Wattage Equivalency | 3800W HAL |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,9W,T4,G23 Base,Single Twin 2 Pi, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2.2)
- L1 4Ft LED Strip Light, Non-Linkable, Adjustable Watt and Color, 20/30/40W, 117Lm/W, Dimmable, 9PK (LOC-4FTSL-MW(20/30/40)MCCT35/40/50D-EC)
- ILC Replacement For GE GENERAL ELECTRIC GE 20331 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-1TYQ-8)
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6707)
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6706)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40687)
- SYLVANIA LED13T8L48FPDIM830SUBG8 (40591)
- SYLVANIA Natural A15 E26 (Medium) LED Bulb Soft White 60 W , 2PK (40763)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 75 W , 2PK (40750)
- BULBRITE 2.5-Watt 25-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 2700K, 4PK (862687)
- Sylvania LED Light Bulbs