Shop All LED Light Bulbs
Sylvania
5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish
Mfr # S6701
Zoro # G0955938
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type G23 (2-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 5W
Product Information
- Brand Sylvania
- MFR # S6701
- Zoro # G0955938
- UPC # 046135212789
- Country of Origin Italy
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in |
Length | 4.19 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | G23 (2-Pin) |
Bulb Color Temp. | 4100K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 5W |
Lumens | 230L |
Item | Bulb,CFL,5W,T4,G23 Base,Single Twin 2 Pi |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Bulb Beam Angle | 360 |
Bulb Finish | White |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,5W,T4,G23 Base,Single Twin 2 Pi, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED FUEL Work Light, Rechargeable, 360 Plus Cordl (SL137RU)
- ILC Replacement for Halco Par38fl15/830/eco2/led replacement light bulb lamp (PAR38FL15/830/ECO2/LED HALCO)
- ILC Replacement for Aquafine 3101 Ballast replacement light bulb lamp (3101 BALLAST AQUAFINE)
- ILC Replacement for Whelen Engineering 36-0361513-00c (36-0361513-00C WHELEN ENGINEERING)
- SYLVANIA 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6700)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40784)
- SYLVANIA LED12A19F82710YVRP (79291)
- SYLVANIA 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S6735)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Daylight 60 W , 2PK (40759)
- SYLVANIA Natural LED Bulb, Spotlight, PAR16 Lamp, E26 Lamp Base, Dimmable, Cool White Light (40930)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK (861714)
- Sylvania LED Light Bulbs