Sylvania

50W AR70 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish


product price: $24.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bulb Shape AR70
  • Bulb Base Type Bayonet Double Contact
  • Material Glass / Metal
  • Bulb Amps 4.167A
  • Application Lighting
See all product information

Product Information

Dimensions

Length 1.94 in
Light Bulb Dia. 2.75 in

Details

Bulb Shape AR70
Bulb Base Type Bayonet Double Contact
Item Bulb,Halogen,50W,AR70,Bayonet Double Con
Material Glass / Metal
Bulb Amps 4.167A
Application Lighting
Standards Dry Rating
Voltage 12V
Bulb Finish Clear
Average Bulb Life 3000
Dimmable Yes
Bulb Color Temp. 2800K
Beam Angle - Vehicle Lighting 8
CRI 100
Filament Type C-8
Location Rating Dry

Description

Bulb,Halogen,50W,AR70,Bayonet Double Con

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.