Shop All Fluorescent Light Bulbs
Sylvania
39 W, T5, Miniature Bi-Pin (G5)
Mfr # FP39/830/HO/ECO
Zoro # G8209689
product price: $3.49
/ea
Sold in multiples of 40 for $139.60
$139.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3000K & Under) Warm White
- Wattage Equivalency 39W LFL
Product Information
- Brand Sylvania
- MFR # FP39/830/HO/ECO
- Zoro # G8209689
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 33-63/64 in |
Nominal Length | 3 ft |
Bulb Dia. | 1 in |
Details
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 3,100 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 39 W, Voltage 120V AC, Standards TCLP Compliant, High Output Yes, Overall Length 33-63/64 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FP39/830/HO/ECO, Bulb Dia. 1 in, Dimmable No, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING T5 Fluorescent Undercabinet Lights (EUN21EL)
- FEIT ELECTRIC Bulb Led Deco Chandlier 40W Eq (CTF40/10KLED/3)
- ELCO LIGHTING 6 Shallow New Construction IC Airtight Housing" (EL760ICA)
- KILLARK 1Lb Sealing Compound (SC-1 LB)
- SYLVANIA CFL TUBULR G24D-2 WH 18W (21111)
- SYLVANIA Linear Fluorescent Bulb, 32W, 5000K (FBO32/850XPS/6/ECO)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850XP/XL/SS/ECO3)
- SYLVANIA T12 Fluorescent 30Pk (F48T12/D/ECO)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/CW)
- SYLVANIA CFL, 13 W, T4, 4-Pin (2GX7) (20318)
- ILC Replacement for Damar F13t5/841/eco replacement light bulb lamp (F13T5/841/ECO DAMAR)
- Sylvania Fluorescent Light Bulbs