Shop All LED Light Bulbs
Sylvania
36W T5 LED Light Bulb - 2G11 Base - White Finish
Mfr # S6763
Zoro # G0955274
original price:
$14.19
11% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type 2G11
- Bulb Shape T5
- Dimmable Non-Dimmable
- Watts 36W
Product Information
- Brand Sylvania
- MFR # S6763
- Zoro # G0955274
- UPC # 046135205811
- Country of Origin Italy
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.75 in |
Length | 16.59 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | 2G11 |
Bulb Color Temp. | 3000K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Watts | 36W |
Lumens | 2900L |
Item | Bulb,CFL,36W,T5,2G11 Base,Twin Tube Long |
Bulb Beam Angle | 360 |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Bulb Finish | White |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,36W,T5,2G11 Base,Twin Tube Long, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING - INDOOR Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White (NHFL-AP-WH)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable 6-Pack (LR23732-6PK)
- WESTGATE SL-30W-50K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-BZ-D)
- LIVING ACCENTS LED Big Seed Color Changing Light Set Multicolored 33 ft. 200 lights (RBCX200WWPTA)
- SYLVANIA LED8.5A19F85010YVRP (79281)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Daylight 100 W , 2PK (49828)
- SYLVANIA 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6750)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6748)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6738)
- SYLVANIA LED Bulb, General Purpose, A21 Lamp, E26 Lamp Base, Dimmable, Soft White Light, 2700 K Color Temp (40665)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/940/DIM/120V)
- Sylvania LED Light Bulbs