Shop All Vehicle Bulbs & Lenses
Sylvania
36W PAR36 Halogen Light Bulb - Screw Terminal Base - Clear Finish
Mfr # S4809
Zoro # G0958467
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR36
- Bulb Base Type Screw Terminal
- Lumens 500L
- Bulb Amps 3.000A
- Material Glass / Metal
Product Information
- Brand Sylvania
- MFR # S4809
- Zoro # G0958467
- UPC # 046135550911
- Country of Origin Mexico
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 4.75 in |
Length | 2.75 in |
Details
Bulb Shape | PAR36 |
Bulb Base Type | Screw Terminal |
Item | Bulb,Halogen,36W,PAR36,Screw Terminal Ba |
Lumens | 500L |
Bulb Amps | 3.000A |
Material | Glass / Metal |
Voltage | 12V |
Standards | Dry Rating |
Bulb Finish | Clear |
Application | Lighting |
Average Bulb Life | 4000 |
Bulb Color Temp. | 3000K |
Dimmable | Non-Dimmable |
Beam Angle - Vehicle Lighting | 32 |
CRI | 100 |
Location Rating | Dry |
Filament Type | CC-8 |
Description
Bulb,Halogen,36W,PAR36,Screw Terminal Ba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Mikuni TMX Carburetor Repair Kit (KE753411)
- HI-LIFT JACK HI-LIFT FIX-IT KIT (FK-1)
- BUYERS PRODUCTS Underbody Spring Assembly Driver Side (3024915)
- ILC Replacement for Grainger 2fnd4 replacement light bulb lamp (2FND4 GRAINGER)
- SYLVANIA Fluorescent, 8 W, T5, Miniature Bi-Pin (G5) (21366)
- SYLVANIA 35W AR111 Halogen Light Bulb - G53 Base - Clear Finish (S4684)
- SYLVANIA 40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4357)
- SYLVANIA Bulb, Halogen, 50W, AR111, G53 Base, ALR Aluminum Reflector, Narrow Flood (S4690)
- SYLVANIA 35W AR111 Halogen Light Bulb - G53 Base - Clear Finish (S4686)
- SYLVANIA Bulb, Halogen, 1000W, PAR64, Mogul End Prong Base, Sealed Beam, Wide Flood (S4673)
- SATCO 35W MR16 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4627)
- Sylvania Vehicle Bulbs & Lenses