Shop All Fluorescent Light Bulbs
Sylvania
24 W, T5, Miniature Bi-Pin (G5)
Mfr # FP24/835/HO/ECO
Zoro # G8180246
original price:
$4.18
4% off
Sold in multiples of 40 for $159.60
$159.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 24W LFL
Product Information
- Brand Sylvania
- MFR # FP24/835/HO/ECO
- Zoro # G8180246
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Nominal Length | 2 ft |
Overall Length | 22-11/64 in |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 1,760 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 24 W, Voltage 120V AC, Standards TCLP Compliant, High Output Yes, Overall Length 22-11/64 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FP24/835/HO/ECO, Bulb Dia. 1 in, Dimmable No, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602133)
- ILC Replacement for Bulbrite Fm13t2/835 replacement light bulb lamp (FM13T2/835 BULBRITE)
- STREAMLIGHT GREEN FLIP LENS F/STINGER (SR75117)
- COAST CUTLERY Headlamp Rechargeable Ac/Usb (TT7498CP)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 4100K (CF42DT/E/IN/841/ECO)
- SYLVANIA T12 Fluorescent 30Pk (F48T12/D/HO)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/835/RS)
- SYLVANIA Plug-In CFL Bulb, 13W, 780 lm, 4100K (CF13DD/841/ECO)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28835XPSSECO3)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/835/ECO)
- ILC Replacement for Westinghouse 23cflpar38/50/ar replacement light bulb lamp, 2PK (23CFLPAR38/50/AR WESTINGHOUSE)
- Sylvania Fluorescent Light Bulbs