Shop All LED Light Bulbs
Sylvania
18W T4 LED Light Bulb - GX24q-2 (4-Pin) Base - White Finish
Mfr # S6742
Zoro # G0954486
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type GX24q-2 (4-Pin)
- Bulb Shape T4
- Bulb Technology Compact Fluorescent
- Dimmable Non-Dimmable
Product Information
- Brand Sylvania
- MFR # S6742
- Zoro # G0954486
- UPC # 046135208768
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 4.41 in |
Maximum Overall Length | 4.41 in |
Description
Bulb,CFL,18W,T4,GX24q-2,4-Pin,Base,Tri, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Giana Ceiling Medallion, Two Piece (Fits Canopies up to 7 7/8"), 32 5/8"OD x 6"ID x 1 1/2"P (CM32GI2-06000)
- BULBRITE Pack of 5 25 Watt Dimmable Clear T4 Bi-Pin GY8 Mini Halogen Light Bulbs, 5PK (860838)
- FEIT ELECTRIC LED BR40 E26 SW 65W 2PK (BR40DM/927CA/2)
- JESCO SLEEK LED 36" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/60-W)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6722)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6723)
- SYLVANIA 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S6734)
- SYLVANIA LED, 14 W, A19, Medium Screw (E26) (79292)
- SYLVANIA TW LED B10 SW 40W 6PK (41319)
- SYLVANIA Natural PAR38 E26 (Medium) LED Floodlight Bulb Daylight 90 W (40902)
- SHAT-R-SHIELD LED Lamp, 1300 lm, 9.0W, BR30 Bulb Shape (06209W)
- Sylvania LED Light Bulbs