Shop All LED Light Bulbs
Sylvania
18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish
Mfr # S6734
Zoro # G0954215
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type G24q-2 (4-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 18W
Product Information
- Brand Sylvania
- MFR # S6734
- Zoro # G0954215
- UPC # 046135207242
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 5.81 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | G24q-2 (4-Pin) |
Bulb Color Temp. | 3000K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 18W |
Light Technology | LED |
Lumens | 1250L |
Item | Bulb,CFL,18W,T4,G24q-2,4-Pin,Base,Doub |
Bulb Finish | White |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,18W,T4,G24q-2,4-Pin,Base,Doub, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BUG Buster Bbl-100 replacement light bulb lamp (BBL-100 BUG BUSTER)
- ILC Replacement for Philips 13334-8 replacement light bulb lamp (13334-8 PHILIPS)
- FEIT ELECTRIC BULB FLUO T5 G5 12""CW 8W (F8T5/CW/RP)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Medium Base - 12V (S3869)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6721)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6722)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6723)
- SYLVANIA Bulb Led A19 10Yr 35K 4Pk 60W (79704)
- SYLVANIA LED8.5A19F85010YVRP (79281)
- SYLVANIA LED BR40 E26 SW 85W 2PK (40785)
- ARRAY BY HAMPTON BR40 940-Lumen Smart Wi-Fi Full-Color LED Flood Light Bulb (HL1089)
- Sylvania LED Light Bulbs