Shop All Fluorescent Light Bulbs
Sylvania
13 W, T5, Miniature Bi-Pin (G5)
Mfr # F13T5/CW
Zoro # G8209725
Sold in multiples of 25 for $122.25
$122.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 13W LFL
Product Information
- Brand Sylvania
- MFR # F13T5/CW
- Zoro # G8209725
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Dia. | 3 in |
Nominal Length | 2 ft |
Overall Length | 20-63/64 in |
Details
Light Technology | Fluorescent |
Bulb Shape | T5 |
Bulb Base Type | Miniature Bi-Pin (G5) |
Light Appearance | (3500 to 4000K) Neutral |
Wattage Equivalency | 13W LFL |
Watts | 13 W |
Bulb Primary Application | General Purpose |
Color Temperature | 4200K |
Lumens | 830 lm |
Color Rendering Index | 60 |
Rated Life | 7,500 hr |
Shatter-Resistant | No |
Bulb Housing | Glass |
Voltage | 120V AC |
Bulb Power Source | Requires Separate Ballast |
Dimmable | No |
Bulb UL Type | No UL Type |
Light Color | White |
Bulb Designation | F13T5/CW |
Item | Linear Fluorescent Bulb |
Bulb Start Type | Preheat |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 60, Color Temperature 4200K, Lumens 830 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 13 W, Voltage 120V AC, Bulb Start Type Preheat, Overall Length 20-63/64 in, Rated Life 7,500 hr, Bulb Power Source Requires Separate Ballast, Trade Number F13T5/CW, Bulb Dia. 3 in, Dimmable No, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Metl Light Stringer, 100 ft, 12/3, 10 Light (GL100MC123MPC)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- GE Compact Fluorescent 10Pk (F32TBX/830/A/ECO)
- ETI Flushmount, 16" (54437511)
- SYLVANIA CFL TUBLR G24Q-2 WHT 18W (20672)
- SYLVANIA T5 Fluorescent 40Pk (FP28/835/ECO)
- SYLVANIA Sylvania FT40DL/835/RS 40w W/ 2G11 Base, 3500K, 4-Pin High Lumen Biax CFL Bulb (20585)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/830)
- SYLVANIA Plug-In CFL Bulb, 13W, 780 lm, 4100K (CF13DD/841/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF9DD/835)
- ILC Replacement for Philips Pl-s 9w/08 replacement light bulb lamp (PL-S 9W/08 PHILIPS)
- Sylvania Fluorescent Light Bulbs