Shop All Mobile Computers & Accessories
Syba
SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester
Mfr # SY-ACC65047
Zoro # G904030339
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Syba
- MFR # SY-ACC65047
- Zoro # G904030339
- UPC # 810154015641
- Country of Origin United States
- Category Mobile Computers & Accessories
Description
Allows network technician to install, maintain, and troubleshoot complex networks. This tool kit accommodates a range of cabling types, termination and connector systems.
Fully demagnetized tools offer you full protection of computer hard drive or magnetic media from damage.
LAN Cable Tester:
Tests RJ45, UTP, 10 Base-T, Token Ring, RJ-11/RJ-12 USOC and Coaxial BNC Cable.
Test Cable for Continuity, Short, Open and Check Cable Type.
Separated Remote Units Allow One Person Testing.
Reversible Ratchet Handle.
10pcs Assorted Bits:
Slotted: 5, 6mm.
Philips: PH1, PH2.
Pozi: PZ1, PZ2.
Star: T10, T15, T20.
1pc Adapter Bit for Socket.
5pcs Socket Set: 3/16" - 1/4" - 5/16" - 11/32" - 3/8".
Anti-Static/Anti Shock Wrist Band.
6pcs Precision Screwdriver.
4-1/2" Side Cutter.
5" Long Nose Pliers.
Flashlight.
RJ45 Modular Crimping Tool.
8P8C Modular Plug.
Protection Cap.
Cable Tie.
LAN Cable Tester:
10pcs Assorted Bits:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE One Pair 6"X9" Fourway Quadriaxial (PL61984BK)
- MOTOROLA Micro USB Wall Charger, Charge 1.5 hr. (PS000150A11)
- BATTERY TECHNOLOGY Replacement Notebook Battery (Internal) For Dell Latitude (GJKNX-BTI)
- VIKING ELECTRONICS Viking 2-Way Line Emulator (DLE-200B)
- DYNAMICFUNCTION XPC All-in-One Barebone PC (DY2991240)
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- HI-TEC 15.6 in. Casual Toploader T210 Laptop Carrying Case; Black (HI735778)
- CMPLE CMPLE 308-N RJ-45 Color Coded Strain Relief Boots- WHITE- 50pcs (308-N)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- NEXTGEN Vuryte Vuryser2 Plus Monitor Riser; Single; Black (NE899237)
- LANG Lang LNG-295A 9V Computer Memory Saver (LNG-295A)
- Syba Mobile Computers & Accessories