Shop All Video Game Accessories
Syba
SYBA SY-ACC65045 Accessory Tool Kit for Repairing Xbox Wii and PlayStation Retail
Mfr # SY-ACC65045
Zoro # G403981927
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Syba
- MFR # SY-ACC65045
- Zoro # G403981927
- UPC # 810154015627
- Country of Origin United States
- Category Video Game Accessories
Description
This kit is great for anyone working on any electronics, especially all the latest game consoles.
Suitable for Nintendo and Xbox Security Screwdriver Bits.
Stainless Tweezers.
Xbox 360 - Opening Tool.
1.75 Adapter 5mm to 1/4".
Extension Bit Holder.
Ratchet Handle with Rotary Cap.
Tools Suitable for the Following Game Consoles:
Xbox: PH0, SL3.0, T4, T8H, T10H, T15H, T20H.
Xbox 360: PH0, PH1, SL3.0, T4, T8H, T10H, HEX1.3.
Wii: PH000, PH0, PH1.
Gamecube: PH0, TS3.8, TS4.5, TRI1.5, TRI2.0, TRI3.0.
GBA/DS/DS Lite: PH0, TRI1.5, TRI2.0, TRI3.0.
NES: PH0, TS3.8.
SNES: PH0, TS3.8, TS4.5, TRI1.5, TRI2.0, TRI3.0.
N64: PH0, TS3.8, TS4.5.
PS/PS2: PH0, PH1, TRI1.5, TRI2.0, TRI3.0.
PS3: PH000, PH0, PH1, T10H, TRI1.5, TRI2.0, TRI3.0.
PSP: PH000, PH0, TS4.5.
Tools Suitable for the Following Game Consoles:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Micro USB 2.0 Cable, Black, Type A Male / Micro-B Male, 6 foot (FWT10U2-03106BK)
- ILC Replacement for UPG D5731 OR 46019 (D5731 OR 46019 UPG)
- ZENITH Dvd Disc Clnr (CD1001DVDCLR)
- POWERSTAR Battery Tripp Lite Omnivs 1000 Ps-1290 F2 12V 9Ah Each (PS12-9-160)
- ILIVE Adjustable 40mm Gaming Headphones (IAHG19B)
- SANOXY 2PCS 10ft Controller Extension Cable Cord Compatible with Super NES Classic Edition (SANOXY-CABLE42)
- ALTEC LANSING 10ft Nintendo Switch Type-C Light-Up LED (ALTC1RD)
- SONY PlayStation 5 - DualSense Wireless Controller - White (3005715)
- DREAMGEAR PIXEL CLASSIC (DGUNL-3201)
- MY ARCADE Gamer V Portable Gaming System (DGUNL-3212)
- DREAMGEAR Nintendo Switch Starter Bundle (DGSW-6502)
- Syba Video Game Accessories