Syba Multimedia SD-HUB50114 USB 3.1 Gen 1 Type-C Mini USB 3.0 Hub & SD Card Reader
Mfr # SD-HUB50114
Zoro # G304037822
Product Information
- Brand Syba Multimedia
- MFR # SD-HUB50114
- Zoro # G304037822
- UPC # 857426008079
- Country of Origin United States
- Category Video & Sound Cards
Description
The Type-C USB 3.1 Gen 1 Hub with Card Reader has been specifically designed for laptops, tablets and ultrabooks. It features with expanding 3 usb ports, reading SD, TF, MS, M2 card. Mufti-functional and quite compact device, it is your perfect companion for office, home table use and also traveling.
The USB 3.0 hub helps expanding the usb port of pc from 1 to 3, greatly protect the USB port from frequently plug and unplug. With a 6.0 Inch cable, easily connect up to 3 USB devices to your computer, eg external hard drives, USB sticks, mouse, keyboard, USB headset, etc.
Specifications- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 50ft (2684)
- KOCH INDUSTRIES Lift Arm Pin, Cato Univ 5/8xadj (4023013)
- VCOM 25ft VGA Male to VGA Male Cable (Black) (CG381D-G-25)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement for Interstate SLA2701 (ML100-129)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- ASUS Hyper M.2 X16 Gen 4 Card (90MC08A0-M0AAY0)
- VIRTUAL GeForce RTX 4080 16GB VENTUS 3X Graphics Card (VI3452420)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- PYLE Sound Card (PKSCRD208)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TGX8)
- VIRTUAL NVIDIA 21Gbps 12GB G6X Graphics Card (VI3455534)
- Syba Multimedia Video & Sound Cards