Swivel

Block Lintel 12 Gauge for 8 in. Block 48 in. Painted


product price: $60.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Block Lintel 12 Gauge for 8 in. Block 48 in. Painted

Unique forming process develops high cross-sectional strength. Ample load-bearing capacity, stiff in service, and free from sagging or buckling. All lintels should be shored until mortar has cured. Coated with red corrosion-resistant paint.

Features
  • Block Lintel 12 Gauge for 8 in. Block 48 in. Painted
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 11.4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.