Shop All Faucet Repair and Maintenance
Swivel
ADP53229 2 x 3 in. White Down Spout Adaptor
Mfr # SW878667
Zoro # G504107127
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Swivel
- MFR # SW878667
- Zoro # G504107127
- UPC # 753153414278
- Country of Origin China
- Category Faucet Repair and Maintenance
Description
Features
- Down Spout Adaptor
- Connect Downspouts To 3 Or 4 in. Drain Pipes
- Extends Up To 16 in.
- Connects To Other Flex-A-Spout Accessories
- Color - White
- Size - 2 x 3 in.
- Dimension - 9 x 4 x 3.75 in.
- Item Weigjht - 0.33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FLEX Pro-Flex Accessory Pack 3/4In (PFAP-3410)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, Aluminum (100062-4-865)
- HONEYWELL THERMAL SOLUTIONS V8295A1024 24V 3/4" Npt N.C. (V8295A1024)
- ZURN Pressure Reducing Valve (2-500XL3)
- SWIVEL No.93 0.75 in. Packing Bonnet (SW3310938)
- KOHLER KOHLER LAV STEM HOT (GP77005-RP)
- T&S BRASS Bonnet Assy Cmplt For - Part# 2856-40 (2856-40)
- DANCO KIT FCT SIDE SPRAYER BN (9D00089270)
- SPEAKMAN Repair Part Uni Moen Repair Kit (RPG10-0115)
- CHICAGO FAUCET 18In Double-Jointed Swing Spout (DJ18E35JKABCP)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-224-001)
- Swivel Faucet Repair and Maintenance