Shop All Flashings
Swivel
66010 10 in. x 50 ft. Mill Finish Aluminum Versa Flashing 0.0078 in.
Mfr # SW571703
Zoro # G904074098
$63.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- 10 in. X 50 ft. Mill finish aluminum versa flashing 0.0078 in.
- Dimension - 10 x 4 x 4 in.
- Item weight - 4.62 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22" Square Perforated Return Air Grille, White (4MJW6)
- KING ELECTRIC K Baseboard Accy Dp Thermostat Kit White (BKT2BW)
- AIR HANDLER 16 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR92)
- DAYTON Upblast Ventilator, 36 In, 208-230/460V (7A722)
- SWIVEL 66012 12 in. x 50 ft. Aluminum Flashing 0.0078 in. (SW603592)
- SWIVEL Copper Flash .021X14Inx25Ft Rl 67514 (SW2630413)
- YORK 18 in. x 600 in. White Vinyl Roll Flashing (YO6450)
- PROTECTO WRAP Flash Tape 9Inx75Ft Butyl (8425B09754SSW)
- TITE SEAL SLFADH WP FLSHNG 4""X100' (TS4100)
- OATEY 11930 1.5 - 3 In. Highrise Flashing (6387260)
- MASTER FLASH Pipe Boot, 1/4" to 2-3/4" Pipes, Bk (SQ101BA)
- Swivel Flashings