Shop All Walking Aids
Switch Sticks
Walking Stick Seat, Single, 2 in, Bubbles
Mfr # 502-2002-5100
Zoro # G9343354
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Base Type Single
- Height 2 in
- Weight Capacity 264 lb
- Handle Material Wood
Product Information
- Brand Switch Sticks
- MFR # 502-2002-5100
- Zoro # G9343354
- UPC # 041298200444
- Country of Origin Taiwan, Province of China
- Category Walking Aids
Dimensions
Height | 2 in |
Base Size | 15 in x 12-1/2 in |
Details
Item | Walking Stick Seat |
Handle Type | Standard |
Base Type | Single |
Weight Capacity | 264 lb |
Color | Bubbles |
Handle Material | Wood |
Industry Type | Healthcare |
Description
Walking Stick Seat, Standard Handle Type, Single Base Type, Height 2 in, Weight Capacity 264 lb, Color Bubbles, Handle Material Wood, Base Size 15 in x 12-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW SOLUTIONS New Solutions F070 2.80 x 2.5 x 4 Foam Filled Rib Primo Tire Wheelchair (F070)
- BEAP CO Beap Co 10029 Quick-Response Bed Bug Traps (10029)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Triple Cut First Aid Tape Roll (FAE-9089)
- SWITCH STICKS Walking Stick Seat, Single, 2in, Storm, Wood (502-2002-5108)
- SWITCH STICKS Walking Stick, Single, 8in, Huntington, Wood (502-2001-5105)
- SWITCH STICKS Walking Stick, Single, 12in H, Circles, Wood (502-2000-5102)
- SWITCH STICKS Walking Stick Seat, Single, 2 in. H, Single (502-2002-5104)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- KARMAN HEALTHCARE Karman Healthcare R-4800-BD Heavy Duty Rollator-Burgundy (R-4800-BD)
- HEALTHSMART Folding Cane, Derby-Top, 13-3/4in, Lavender (502-1313-1110)
- Switch Sticks Walking Aids