Shop All Cases and Totes
Swiss Mobility
Sterling Slim Briefcase, Holds Laptops 14.1", 1.75"x1.75"x10.25", Gray
Mfr # EXB1071SMGRY
Zoro # G5237432
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester
- Length 14.75"
- Width 1.75"
- Depth 1.75"
Product Information
- Brand Swiss Mobility
- MFR # EXB1071SMGRY
- Zoro # G5237432
- UPC # 770005404898
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 14.75" |
Width | 1.75" |
Depth | 1.75" |
Height | 10.25" |
Maximum Device Size | 14.1" |
Details
Item | Cases |
Color | Gray |
Material | Polyester |
Weight | 0.7 lbs |
Features | Carrying Handle |
Closure Type | Zipper |
For Use With | Laptops |
Number of Compartments | 3 |
Description
Swiss Mobility Sterling Slim Briefcase, Holds Laptops 14.1", 1.75" x 1.75" x 10.25", Gray
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Learning Advantage 1-120 Pocket Chart, 27" x 31.89" (7287)
- XEROX Xerox Yellow Drum Cartridge, 40000 Yield (108R01487)
- BOUNCYBANDS Thingamajig Sensory Pillow, Fidget Toy (THING)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- SWISS MOBILITY Cadence Slim Briefcase, Holds Laptops 15.6", 3.5"x3.5"x16", Charcoal (EXB1010SMCH)
- SWISS MOBILITY Purpose Executive Briefcase, Holds Laptops 15.6", 3.5"x3.5"x12", Black (EXB1005SMBK)
- SAMSONITE Ladies Slim Brief, 2-1/2"Wx15-1/2"Lx10-4/5"H, Black (SML1281941041)
- FLUKE C25 SOFT CASE F/FLUKE-25/27/8025A (FL681114)
- NITE IZE Cell Phone Holder, Black (HSHSXL-01-R3)
- SOLO 16" Laptop Case, Black, Ballistic Poly (USLSGB3004)
- SANOXY MP3 FM Transmitter Kit Adjustable Anti-Slip Phone Holder Mount with USB / iPod Nano / iPod Touch (SANOXY-FMTRNS-IPOD)
- Swiss Mobility Cases and Totes