Shop All Cases and Totes
Swiss Mobility
Cadence Slim Briefcase, Holds Laptops 15.6", 3.5"x3.5"x16", Charcoal
Mfr # EXB1010SMCH
Zoro # G5349572
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Polyester
- Length 11.5"
- Width 3.5"
- Depth 3.5"
Product Information
- Brand Swiss Mobility
- MFR # EXB1010SMCH
- Zoro # G5349572
- UPC # 770005404850
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 11.5" |
Width | 3.5" |
Depth | 3.5" |
Height | 16" |
Maximum Device Size | 15.6" |
Details
Item | Cases |
Color | Charcoal |
Material | Polyester |
Weight | 1.5 lbs |
Closure Type | Zipper |
Features | Carrying Handle |
Number of Compartments | 3 |
For Use With | Laptops |
Description
Swiss Mobility Cadence Slim Briefcase, Holds Laptops 15.6", 3.5" x 3.5" x 16", Charcoal
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Metros mailbox, stainless steel with window (WF-L002)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Clear (15A839)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 18", Kraft, 25/Bundle (11A646)
- AVERY Printable Sticker Paper, Glossy Clear, 8 (4397)
- SWISS MOBILITY Sterling Slim Briefcase, Holds Laptops 14.1", 1.75"x1.75"x10.25", Gray (EXB1071SMGRY)
- SWISS MOBILITY Purpose Executive Briefcase, Holds Laptops 15.6", 3.5"x3.5"x12", Black (EXB1005SMBK)
- NITE IZE Cell Phone Car Mount Kit, Black/Silver (STOVK-01-R8)
- CONDOR OUTDOOR PRODUCTS METROPOLIS BRIEFCASE, BLACK (111072-002)
- CLC WORK GEAR Cell Phone Holder 2-1/4"Wx4"H, Black (5124)
- NITE IZE Cell Phone Holder, Black (HSH2L-01-R3)
- CASE LOGIC Diamond 15.6" Briefcase, 16.1" x 3.1" x 11.4", Black (3201433)
- Swiss Mobility Cases and Totes