Shop All Coffee and Tea
This Product is Discontinued
Swiss Miss
Hot Chocolate Packet, Regular, PK300 (Discontinued)
Mfr # 55280
Zoro # G1467742
This Product is Discontinued
Key Features
- Beverage Flavor Milk Chocolate
- Caffeine Type Non-Caffeinated
- Individual Package Weight 0.73 oz.
- Net Weight 2.725 lb
- Package Net Weight 10.00 oz.
Product Information
- Brand Swiss Miss
- MFR # 55280
- Zoro # G1467742
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Hot Cocoa |
Beverage Flavor | Milk Chocolate |
Caffeine Type | Non-Caffeinated |
Individual Package Weight | 0.73 oz. |
Net Weight | 2.725 lb |
Package Net Weight | 10.00 oz. |
Beverage Format | Powder |
Beverage Package Style | Packet |
Package Weight | 0.73 oz |
Product Type | Hot Cocoa |
Sub-Brand | Swiss Miss(R) |
Description
Hot Cocoa, Net Weight 2.73 lb, Beverage Package Style Packet, Coffee Roast/Tea Type Not Applicable, Package Weight 0.73 oz, Sub-Brand Swiss Miss(R), Beverage Flavor Milk Chocolate, Product Type Hot Cocoa, Caffeine Type Non-Caffeinated, Beverage Format Powder, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.