Shop All Hole Punchers
Swingline
Three-Hole Paper Punch, 9/32 in.
Mfr # A7074350F
Zoro # G4619535
original price:
$51.09
13% off
new price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 32
- Material metal
- Hole Dia. 9/32 in
- Color Black
- Features 2-7 Number of Punch Holes, and Limited 90-Day Warranty, Paper Guide For Letter and Legal Sheets
Product Information
- Brand Swingline
- MFR # A7074350F
- Zoro # G4619535
- UPC # 050505743506
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32 in |
Details
Item | Hole Paper Punch |
Sheet Capacity | 32 |
Material | metal |
Color | Black |
Features | 2-7 Number of Punch Holes, and Limited 90-Day Warranty, Paper Guide For Letter and Legal Sheets |
Description
Hole Paper Punch, Sheet Capacity 32, Hole Dia. 9/32 in, Color Black, Material Metal, Features 2-7 Number of Punch Holes, and Limited 90-Day Warranty, Paper Guide For Letter and Legal Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Kids Choice Stinky Stickers® Variety Pack, 480 Per Pack, PK2 (T089)
- ZORO SELECT Packing List Envelope, Red, PK1000 (PL451)
- LOCKWOOD MANUFACTURING 3-Column Mail Tray Caddie, Holds 30 Trays, Adjustable 3.5" Wide Supports (RR69-10-3-12-3W)
- INSECT LORE Ventilated Bug Jar (2730)
- SWINGLINE LowForce 1Hole Punch, Black (SWI74017)
- SWINGLINE Easy Touch 3-7 Hole Punch, 9/32", Black (A7074150E)
- SWINGLINE Swingline® Replacement Punch Head, 9/32", Use with Swingline74034, 74030 & 74031 (74865)
- SWINGLINE Three-Hole Paper Punch, 20 Sheets, Blk/Gry (A7074133)
- SWINGLINE 10-Sheet Desktop Two-to-Three-Hole Adjustable Punch, 9/32" Holes, Black (A7074015K)
- SWINGLINE 40-Sheet LightTouch Two-to-Seven-Hole Punch, 9/32" Holes, Black/Gray (A7074357B)
- CARL MFG Replacement Punch Kit, For 63150 (CUI60002)
- Swingline Hole Punchers