Shop All Office Staples
Swingline
Staples, Heavy Duty, 3/8", PK5
Mfr # S7079398E
Zoro # G4696496
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Leg Length 0.38"
- Color Steel
- Material Steel
- Sheet Capacity 60
Product Information
- Brand Swingline
- MFR # S7079398E
- Zoro # G4696496
- UPC # 074711793988
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.38" |
Details
Crown | 0.5" |
Item | Staples,Heavy Duty,3/8",PK5 |
Color | Steel |
Material | Steel |
Sheet Capacity | 60 |
For Use With | Swingline® 39 |
Collation Type | Half-Strip |
Staples per Strip/Cartridge | 100 |
Description
Staples,Heavy Duty,3/8 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holders, Vinyl, 12 x 9, PK50 (80129)
- SANFORD Prismaclor, DESIGN KNEADED RUBBER ART ERASER, RECTANGULAR, LARGE, GRAY (70531)
- EDUCATIONAL INSIGHTS Wireless Eggspert 2.4gHz (7886)
- BAREFOOT BOOKS Babys First Words Board Book (9781782858720)
- SWINGLINE Staples, Cartridge, 1/2InW, 3/8InLeg, PK5000 (S7069495B)
- SWINGLINE Staples, Prem, Full, 1/4", PK5000 (35450)
- SWINGLINE Cartridge Staples, 0.25" Leg, 0.5" Crown, Steel, PK5000 PK (S7050050B)
- SWINGLINE Staples, Sf4,5000/Bx, PK25000 (35481)
- SWINGLINE Staples, Standard, 1/4 In Leg, PK5000, Color: Silver (S7035108P)
- SWINGLINE Staples, PK2500 (S7035550F)
- GARDNER BENDER Gardner Bender PR-50 0.44 in. Round Romex Plastic Staple (6906374)
- Swingline Office Staples