Shop All Office Staples
Swingline
Staples, Full Strip, PK5000
Mfr # S7035450P
Zoro # G4696539
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 0.25"
- Material Steel
- Color Steel
- For Use With Standard Full-Strip Staplers
- Sheet Capacity 25
Product Information
- Brand Swingline
- MFR # S7035450P
- Zoro # G4696539
- UPC # 074711354509
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.25" |
Length | 0.25" |
Size | 0.5" |
Details
Item | Staples,Full Strip,PK5000 |
Material | Steel |
Color | Steel |
For Use With | Standard Full-Strip Staplers |
Sheet Capacity | 25 |
Weight | 0.42 lbs |
Capacity | 25 |
Collation Type | Full-Strip |
Staples per Strip/Cartridge | 210 |
Description
Staples,Full Strip,PK5000, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Field Book, Geological, 4-3/4 x 7-1/2In. (540F)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5 x 10ft- Black (WL-BK-150-10)
- ZORO SELECT 16" x 5-1/2" Open Poly Bags, 0.75 mil, Clear (5DRV6)
- ZORO SELECT Corrugated Sheets, 24" x 72", Kraft, 5 /Bundle (55VK02)
- SWINGLINE Staples, Heavy-Duty, 1/2", PK5000 (79392)
- SWINGLINE Staples, Hi-Cap, 3/8", PK5000 (35465)
- SWINGLINE Staples, Sf4,5000/Bx, PK25000 (35481)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/8", PK1000 (35318)
- SWINGLINE Staples, Prem, Half, 1/4", PK5000 (35440)
- SWINGLINE Staples, Heavy Duty, 1/2", PK1000 (S7035312E)
- GB STAPLE MTL9/16X1.25BX100 (MS-175)
- Swingline Office Staples