Shop All Office Staples
Swingline
Staples, Cartridge, 1/2InW, 3/8InLeg, PK5000
Mfr # S7069495B
Zoro # G1572137
product price: $21.79
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Type Chisel Point, Flat Clinch, High-Capacity Premium Cartridge
- Crown 1/2 in
- Leg Length 3/8 in
- For Use With No. S7069270E Stapler
- Sheet Capacity 70
Product Information
- Brand Swingline
- MFR # S7069495B
- Zoro # G1572137
- UPC # 074711694957
- Country of Origin Sweden
- Category Office Staples
Dimensions
Leg Length | 3/8 in |
Details
Staple Type | Chisel Point, Flat Clinch, High-Capacity Premium Cartridge |
Crown | 1/2 in |
For Use With | No. S7069270E Stapler |
Item | Staples |
Sheet Capacity | 70 |
Material | Steel |
Color | Silver |
Description
Staples, Staple Type Chisel Point, Flat Clinch, High-Capacity Premium Cartridge, Crown 1/2 in, Leg Length 3/8 in, Sheet Capacity 70, Material Steel, Color Silver, For Use With Mfr No. S7069270E High-Capacity Electric Stapler, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (11K630)
- UNITED VISUAL PRODUCTS Corkboard, Pearl/White, 48"x36" (UV4041PLUS-WHITE-PEARL)
- TAPE LOGIC Tape Logic® Labels, "Rejected", 2" x 3", Fluorescent Red, 500/Roll (DL1135)
- SWINGLINE Staples, Standard, Chsl, 1/4", PK5000 (35108)
- SWINGLINE Staples, Full-Strip, Chiseled Tip, 5/16" Leg Length, NA PK (SWI81032)
- SWINGLINE Staples, Heavy-Duty, 1/4", PK5000 (79394)
- SWINGLINE Desktop Cartridge Electric Stapler, 25-Sheet, 1/4" Flat Clinch Staples (S7050202)
- SWINGLINE Staples, Heavy-Duty, 1/2", PK5000 (79392)
- SWINGLINE Staples, Heavy Duty, 5/8", PK2500 (S7090009A)
- ZORO SELECT Staples, H.Duty, 1/2In W, 1/2In Leg, PK1000 (2WFU5)
- Swingline Office Staples