Shop All Staplers
Swingline
SpeedPro Electric Stapler, Full, 25 Sheet
Mfr # S7042140
Zoro # G6146108
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 25
- Crown 0.5"
- Leg Length 0.25"
- Throat Depth 1"
- Color Black
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 1" |
Length | 6 ft |
Cord Length | 6 ft |
Depth | 1" |
Size | 0.5" |
Details
Item | SpeedPro Electric Stapler,Full,25 Sheet |
Sheet Capacity | 25 |
Crown | 0.5" |
Color | Black |
Tool Weight | 1.8 lbs |
Staple Capacity | Full Strip (210 Staples) |
Features | Speed Pro® 25 Value Pack—Staples up to 25 sheets. Includes one ultimate staple remover and one box of 5,000 S.F.® 4 premium staples. |
Loading | Front |
Material | Plastic |
Includes | (1) Ultimate Staple Remover; (5,000) S.F.® 4® Premium Staples |
Staple Type | Standard |
Replacement Staples | Swingline® 35108, 35450, 35556 |
Power Source | AC |
Description
SpeedPro Electric Stapler,Full,25 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Thermal Pouches 4 In X 6 In 100/Pk (TP5900-100)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, White (QI003556.W)
- MARKAL Markal 434-82420 W-S.38-Wht Paintstick Marker (434-82420)
- ELECTRIDUCT Heavy Duty Industrial Grade Shipping Tape- 3" x 110yds- Red(4 Rolls) (TAPE-PACKING-3-4PK-RD)
- SWINGLINE Desktop Stapler, Reduced Effort, 40 Sheets, Silver (S7087845)
- SWINGLINE Compact Stapler, Optima Grip, 25 Sheet, Blk (SWI87815)
- SWINGLINE Reduced Effort Stapler, 20 Sheet, Black/Gray (S7066402A)
- SWINGLINE Standard Full Desk Stapler, 15 Sheet (S7054501B)
- SWINGLINE Flat Clinch Stapler, 70 Sheet, Blk/Silver (S7087875)
- SWINGLINE Optima Desktop Staplers, Full, 40 Sheet (87845)
- SWINGLINE Omnipress 30-Sheet Stapler, Black/Red (5000586A)
- Swingline Staplers