Shop All Hole Punchers
Swingline
SmartTouch 3 Hole Punch, 9/32"
Mfr # A7074136
Zoro # G6146047
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 45
- Material Metal
- Hole Dia. 9/32"
- Color Black/Gray
- Length 12"
Product Information
- Brand Swingline
- MFR # A7074136
- Zoro # G6146047
- UPC # 074711741361
- Country of Origin Viet Nam
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Length | 12" |
Details
Item | SmartTouch 3 Hole Punch,9/32" |
Sheet Capacity | 45 |
Material | Metal |
Color | Black/Gray |
Weight | 2.37 lbs |
Operating Method | Manual |
Number of Holes | 3 |
Punch Shape | Round |
Throat Reach | 0.25" |
Clippings Receptacle | Removable Chip Tray |
Description
SmartTouch 3 Hole Punch,9/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-919-48 Weigh Beam System - 48 in.; 5000 x 1 lb. (OP-919-48)
- LEARNING RESOURCES Snap-n-Learn Dinos, 18 Pieces Per Set (6708)
- AMPAD Cross section Quadrille Pads Letter, White, 40PK (TOP22026)
- ZORO SELECT Long Corrugated Boxes, 18" x 6" x 4", Kraft, 25/Bundle (11R236)
- SWINGLINE One Hole Paper Punch, PK5 (A7074005)
- SWINGLINE Three-Hole Paper Punch, 12 Sheets, Blk/Gry (A7074134)
- SWINGLINE Swingline® Lever Handle Heavy Duty Punch, 2 - 7 Holes, 32 Sheets, Black (74350)
- SWINGLINE LowForce 1Hole Punch, Black (SWI74017)
- SWINGLINE Swingline® SmartTouch™ 3-Hole Punch (7074134)
- SWINGLINE 50-Sheet 350MD Electric Three-Hole Punch, 9/32" Holes, Gray (9800350A)
- SWINGLINE PUNCH, ELECTRIC, 3-HOLE, 28SH (SWI74535)
- Swingline Hole Punchers