Shop All Rubber Bands
Swingline
Rubber Finger Tips, Size 14, X-Large, PK12
Mfr # SWI54014
Zoro # G2309338
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 (X-Large)
- Material Rubber
- Color Amber
- Length 1 1/4 in
- Width 7/8 in
Product Information
- Brand Swingline
- MFR # SWI54014
- Zoro # G2309338
- UPC # 074711540148
- Country of Origin Viet Nam
- Category Rubber Bands
Dimensions
Size | 14 (X-Large) |
Length | 1 1/4 in |
Width | 7/8 in |
Depth | 1 1/8 in |
Open End Inside Diameter | 0.88" |
Details
Item | Fingertip Pads |
Material | Rubber |
Color | Amber |
Description
Finger Tips, Size Size 14 (X-Large), Material Rubber, Color Amber, Length 1 1/4 in, Width 7/8 in, Depth 1 1/8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Multi-Purpose Scissor/Snip Stainless Steel Blade Size: 7 (30042)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (CB 3000)
- 3M Double-Sided Office Tape, 1/2 x 36 yd. (665121296)
- CHARTPAK Stencils, Gothic, 2", Letters/Numbers, PK35 (01555)
- SWINGLINE Finger Tips, Size 12, Medium, PK12 (S7054032C)
- SWINGLINE Finger Tips, Size 11, Medium, PK12 (S7054035C)
- SWINGLINE Finger Tips, Size 11, Small, PK12 (S7054031C)
- SWINGLINE Rubber Finger Tips, Size 13, Large, PK12 (SWI54033)
- SWINGLINE Rubber Finger Tips, Size 12, M/L, PK12 (SWI54032)
- SWINGLINE Finger Tips, Size 14, XL, PK12 (S7054014C)
- VIKAN Rubber Band, Size 1-1/2", Brown, PK5 (980266)
- Swingline Rubber Bands