Shop All Staplers
Swingline
Premium Hand Stapler, Full Strip, 20Sheets
Mfr # S7029950A
Zoro # G6624390
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Crown 0.5"
- Leg Length 0.25"
- Throat Depth 2"
- Color Black
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 2" |
Depth | 2" |
Size | 0.5" |
Details
Item | Premium Hand Stapler,Full Strip,20Sheets |
Sheet Capacity | 20 |
Crown | 0.5" |
Color | Black |
Tool Weight | 0.949 lbs |
Features | Tacking |
Material | Metal |
Loading | Top |
Staple Capacity | Full Strip (210 Staples) |
Staple Type | S.F.® 4® Premium |
Power Source | Manual |
Replacement Staples | Swingline® 35108, 35450, 35556 |
Description
Premium Hand Stapler,Full Strip,20Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding Partition Wallet, Poly, Navy (71503)
- WESTERN PLASTICS Film Stretch Pal Ex Core 20"x70x1000', PK4 (DSW03)
- UNI-BALL VISION ELITE Stick Roller Ball Pen, Bold 0.8mm, Blk Ink, Wht/Blk Barrel (61231)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (710-T0)
- SWINGLINE Stapler, Optima Desk, Silver (S7087801)
- SWINGLINE Stapler, Standard, Black (S7040501B)
- SWINGLINE STAPLER, ELEC, PORTABLE, 20SH (SWI48200)
- SWINGLINE Antimicrobial Stapler, 20 Sheet, 3-3/4 In. (S7064601G)
- SWINGLINE Stapler, Optima, Compact, Silver (S7087816)
- SWINGLINE STAPLER, ELEC, OPTIMA GRIP, SR (SWI48207)
- BOSTITCH Electric Stapler, Black, 25 Sheet, 1/4 In (BOS02210)
- Swingline Staplers