Shop All Staplers
Swingline
Portable Electric Stapler, 20-Sheet Capacity, Black
Mfr # S7048200A
Zoro # G102694715
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 20
- Leg Length 0.25"
- Throat Depth 1.5"
- Color Black
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 1.5" |
Length | 6 ft |
Size | 0.5" |
Cord Length | 6 ft |
Depth | 1.5" |
Details
Item | Staplers |
Crown | 0.5" |
Sheet Capacity | 20 |
Color | Black |
Tool Weight | 1.73 lbs |
Loading | Front |
Stapling Position | Front |
Staple Capacity | Full Strip (210 Staples) |
Includes | (1) AC Adapter |
Staple Type | S.F. 4 Premium |
Material | Plastic |
Voltage | 9V |
Batteries Required | (6) AA |
Power Source | AC; Battery |
Replacement Staples | Swingline® 35108, 35450, 35556 |
Description
Efficient electric stapler is perfect for business-travel use. It delivers quiet, high-quality performance and can stapler up to 20 sheets at once. Features convenient dual-power options: runs on 6 AA batteries (sold separately) or AC adapter (included). Includes an adjustable paper depth guide so it's easy to choose how far the staple is positioned from the edge of the paper. Compact design is easy to take on the road.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIT Black 8 oz Liquid Dye (88150)
- PELICAN Pick N Pluck Foam Set for 1620 (1622)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4 1/4" x 5 1/2", White, 400/Case (LL131)
- CONDOR OUTDOOR PRODUCTS VENTURE PACK, BLACK (160-002)
- SWINGLINE STAPLER, ELEC, PORTABLE, 20SH (SWI48200)
- SWINGLINE Full Stapler, 25 Sheet, Graphite (S7087810E)
- SWINGLINE Stapler, Desk, Full Strip, Black (S7074701B)
- SWINGLINE Stapler, Full, Low Effort, Black (66402)
- SWINGLINE Compact Stapler, Optima Grip, 25 Sheet, Blk (SWI87815)
- SWINGLINE ® Standard Desk Stapler, 15 Sheet Capacity, Black (54501)
- FLETCHER-TERRY Framemaster Point Driver (07-500)
- Swingline Staplers