Shop All Hole Punchers
Swingline
Paper Punch, Three-Hole
Mfr # A7074535B
Zoro # G4612553
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 28
- Material Metal, Plastic
- Hole Dia. 9/32 in
- Color Black/Gray
- Features and Limited 2-Year Warranty, Anti-Jam Knob, Paper Guide, Slide-Out Chip Tray
Product Information
- Brand Swingline
- MFR # A7074535B
- Zoro # G4612553
- UPC # 050505745357
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32 in |
Details
Item | Three-Hole Electric Paper Punch |
Sheet Capacity | 28 |
Material | Metal, Plastic |
Color | Black/Gray |
Features | and Limited 2-Year Warranty, Anti-Jam Knob, Paper Guide, Slide-Out Chip Tray |
Description
Three-Hole Electric Paper Punch, Sheet Capacity 28, Hole Dia. 9/32 in, Color Black/Gray, Material Metal, Plastic, Features and Limited 2-Year Warranty, Anti-Jam Knob, Paper Guide, Slide-Out Chip Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 7" L, Red, 7 Digits, PK100 (V9291107-1-GRAI)
- X-ACTO MightyPro Electric Pencil Sharpener (EPI1606X)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 9 X 12, BRIGHT BLUE, 50PK (7503)
- ZORO SELECT Shipping Box, 18x14x6 in (55NM79)
- SWINGLINE 20-Sheet SmartTouch Two-Hole Punch, 9/32" Holes, Black/Gray (A7074135)
- SWINGLINE SmartTouch 3 Hole Punch, 9/32" (A7074136)
- SWINGLINE Heavy Duty Paper Punch, 3-Hole, 40 Sheet (A7074357B)
- SWINGLINE Replacement Punch Head (A7074865E)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74440/50/51 (SWI74854)
- SWINGLINE PUNCH, ELECTRIC, 3-HOLE, 28SH (SWI74535)
- ZORO SELECT Paper Punch, 2-Hole, Blk, 30 Sheet (2WFT7)
- Swingline Hole Punchers