Shop All Staplers
Swingline
Mini Stapler, Black
Mfr # S7079171
Zoro # G4696651
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 12
- Crown 0.5"
- Leg Length 0.25"
- Color Black
- Tool Weight 0.175 lbs
Product Information
Dimensions
Leg Length | 0.25" |
Size | 0.5" |
Details
Item | Staplers |
Sheet Capacity | 12 |
Crown | 0.5" |
Color | Black |
Tool Weight | 0.175 lbs |
Material | Plastic |
Staple Capacity | Quarter Strip (50 Staples) |
Includes | (1,000) Staples |
Features | Tacking |
Staple Type | Standard |
Power Source | Manual |
Replacement Staples | Swingline® 35108, 35450, 35556 |
Description
Mini Stapler,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Expo® Dry Erase Markers, Blue, 12/Case (BDEMARKERBE)
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK50 (10E855)
- PARTNERS BRAND Plastic Twist Ties, 9" x 5/32", Blue, 2000/Case (PLT9B)
- SWINGLINE Optima Desktop Staplers, Half, 70 Sheet (87875)
- SWINGLINE Desk Stapler, f/Heavy Use, 210 Staple/20 Sht Cap, Black (SWI44401)
- SWINGLINE Swingline® 747® Classic Stapler, 20 Sheet/210 Staple Capacity, Black (74701)
- SWINGLINE Stapler, Optima Desk, Silver (S7087801)
- SWINGLINE Compact Desk Stapler, Half, 20 Sheet (S7078911P)
- SWINGLINE Stapler, Desk, Commercl, Compact (71101)
- BOSTITCH Stapler, 20-Sheet, Half Strip, Black (BOSB150BLK)
- Swingline Staplers