Shop All Office Staples
Swingline
Leg Staples, Heavy Duty, 1/2", 90 Sheet, PK5
Mfr # S7079392E
Zoro # G5885385
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leg Length 0.5"
- Sheet Capacity 90
- Color Steel
- Material Steel
- For Use With Swingline® 39
Product Information
- Brand Swingline
- MFR # S7079392E
- Zoro # G5885385
- UPC # 074711793926
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.5" |
Length | 0.5" |
Size | 0.5" |
Details
Item | Staples |
Sheet Capacity | 90 |
Color | Steel |
Material | Steel |
For Use With | Swingline® 39 |
Capacity | 90 |
Weight | 0.96 lbs |
Collation Type | Half-Strip |
Staples per Strip/Cartridge | 100 |
Description
Leg Staples,Heavy Duty,1/2 In.,90 Sheet,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Game, Blurt Word Race (2917)
- ZEBRA PEN Mechanical Pencil, 0.5mm, PK12 (52310)
- NATURE SAVER Manila File Folder, Letter, 1/3Cut, PK100 (NAT00836)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (84731G)
- SWINGLINE Staples, Sf4,5000/Bx, PK25000 (35481)
- SWINGLINE Staples, Full Strip, PK5000 (S7035450P)
- SWINGLINE Staples, HD, 1/2 InCrown, 5/8 In Leg, PK2500 (S7090009E)
- SWINGLINE Leg Staples, HD, 75", 160 Sheet, PK1000 (S7035319P)
- SWINGLINE Leg Staples, HD, 15/16", 210 Sheet, PK1000 (S7035320P)
- SWINGLINE Staples, Standard, 1/4", PK5000 (S7035108P)
- PARTNERS BRAND Roll Staples, 3/4", Gold, 24000/Case (ST177)
- Swingline Office Staples