Shop All Laminating Machines
Swingline
Laminator, Fusion 6000L, 12"
Mfr # GBC1703097
Zoro # G6185203
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Swingline
- MFR # GBC1703097
- Zoro # G6185203
- UPC # 033816502611
- Country of Origin China
- Category Laminating Machines
Details
Item | Laminator,Fusion 6000L,12" |
Description
Laminator,Fusion 6000L,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Sorter, 12 Compartment, Dove Gray (25004)
- BRADY BBP85 Printer Lean 5S with Brady Workstatin Software SFID Suite Kit (BBP85-LEAN-KIT)
- TRU-COLOR PAINT MW Road Caboose Orange Air Brush Paint (TCP368)
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame (2304)
- SWINGLINE Laminator, Inspire Plus, Pouch, 9" (1701857CM)
- SWINGLINE Laminator, Inspire Plus, 12" (1701867)
- SCOTCH Laminator, Thermal (TL902VP)
- SWINGLINE GBC Laminator, 12", Black (1703076)
- XYRON EzLaminator, 5", Laminate Refill Cartridge (624674)
- XYRON Creative Station Lite, 5" (624740)
- FELLOWES M5-95 Laminator, 9.5" Max Document Width, 5 mil Max Document Thickness (5737601)
- Swingline Laminating Machines