Shop All Hole Punchers
Swingline
HD Paper Punch, 2-Hole, 40 Sheet
Mfr # A7074060F
Zoro # G3485885
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 40
- Material metal
- Hole Dia. 1/4 in
- Color Black
- Features Built-In Chip Tray
Product Information
- Brand Swingline
- MFR # A7074060F
- Zoro # G3485885
- UPC # 050505740604
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 1/4 in |
Details
Item | Two-Hole Paper Punch |
Sheet Capacity | 40 |
Material | metal |
Color | Black |
Features | Built-In Chip Tray |
Description
Two-Hole Paper Punch, Sheet Capacity 40, Hole Dia. 1/4 in, Color Black, Material Metal, Features Built-In Chip Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK NinjaFlex Lava 3Mm .5Kg (3DNF0529005)
- DR SHRINK Dr. Shrink DS-327100B Shrink Wrap - Blue, 32' X 100' (DS-327100B)
- PACON Heavyweight Tagboard, 12 x 9, White, PK100 (5211)
- TOSHIBA Magenta Toner Cartridge 38K YLD (TFC425UM)
- SWINGLINE Paper Punch, 3-Hole, 20 Sheet (A7074030E)
- SWINGLINE Replacement Punch Head (A7074865E)
- SWINGLINE 50-Sheet 350MD Electric Three-Hole Punch, 9/32" Holes, Gray (9800350A)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074037D)
- SWINGLINE Electric Paper Punch, 3-Hole, 50 Sheet (9800350A)
- SWINGLINE 20-Sheet SmartTouch Three-Hole Punch, 9/32" Holes, Black/Gray (A7074133)
- CARL MFG Replacement Punch Kit, For 63150 (CUI60002)
- Swingline Hole Punchers