Shop All Binding Machines
This Product is Discontinued
Swingline Gbc
VeloBind Electric Presentation System (Discontinued)
Mfr # 7704260
Zoro # G7203257
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Charcoal
- Height 8.38"
- Capacity 200
- Weight 11.3 lbs
- Width 20.25"
Product Information
- Brand Swingline Gbc
- MFR # 7704260
- Zoro # G7203257
- UPC # 033816031081
- Country of Origin Portugal
- Category Binding Machines
Dimensions
Height | 8.38" |
Width | 20.25" |
Depth | 12.19" |
Details
Item | VeloBind Electric Presentation System |
Color | Charcoal |
Capacity | 200 |
Weight | 11.3 lbs |
Standards | CSA Listed; NRTL/C Listed |
Description
VeloBind Electric Presentation System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.