Shop All Binding Covers
Swingline Gbc
Reclosable Spines, 200 Sheet, Black, PK25
Mfr # 9741630
Zoro # G7203351
product price: $27.29
/pk 25, $1.09/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Sheet Capacity 200
- For Use With VeloBind® V110E Presentation System
- Weight 0.517 lbs
Product Information
- Brand Swingline Gbc
- MFR # 9741630
- Zoro # G7203351
- UPC # 080509416304
- Country of Origin China
- Category Binding Covers
Details
Item | Binding Spines |
Color | Black |
Material | Plastic |
Sheet Capacity | 200 |
For Use With | VeloBind® V110E Presentation System |
Weight | 0.517 lbs |
Application | Document, Binding |
Capacity | 200 |
Binding System Compatibility | Velobind® Strip Binding Systems |
Number of Pins | 4 |
Description
Reclosable Spines,200 Sheet,Black,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Arrow Fastener 508M1 1000 Pack. T50 .5 in. Staples (677916)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Yellow, 1000/Case (G11051C)
- SCOTCH Printable Flatback Paper Tape, 3" Core, 0.5" x 60 yds, White (256)
- MARKAL Industrial Marker, Medium Tip, Red Color Family, Ink (96222)
- SWINGLINE GBC VeloBind Reclosable Spines, Blue, PK25 (9741631)
- SWINGLINE GBC Binding System Cover, 11x8.5, Black, PK50 (2514493)
- SWINGLINE GBC VeloBind Present Cover, 11x8.5, Black, PK50 (9742230P)
- SWINGLINE GBC Design View Binding Cover, 11x8.5, PK25 (2514499)
- MEAD Clear Binding Covers, Rd Corners, PK125 (4000126)
- FELLOWES Plastic Binding, 3/8", 55 Sh, White, PK100 (52371)
- FELLOWES Fellowes® Wire Bindings, 5/16" Diameter, 50 Sheet Capacity, Black, 25/Pack (5255201)
- Swingline Gbc Binding Covers