Shop All Paper Shredders
This Product is Discontinued
Swingline Gbc
Paper Shredder, Super Cross-Cut, 130 Sheet (Discontinued)
Mfr # 1757571D
Zoro # G3637864
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shreds Paper, Paper Clips, Staples, Credit Cards
- Shredding Speed 7 fpm
- Classification Personal
- Voltage @ 60 Hz 115VAC
- Overall Dimensions 17 x 12 x 17"
Product Information
- Brand Swingline Gbc
- MFR # 1757571D
- Zoro # G3637864
- UPC # 033816575714
- Country of Origin China
- Category Paper Shredders
Dimensions
Overall Dimensions | 17 x 12 x 17" |
Throat Width | 9" |
Shred Size | 3/16" x 1-1/2" |
Details
Shreds | Paper, Paper Clips, Staples, Credit Cards |
Shredding Speed | 7 fpm |
Classification | Personal |
Voltage @ 60 Hz | 115VAC |
Duty | 15/20 |
Amperage Draw | 1.8 |
Item | Paper Shredder |
Wastebasket Capacity | 7 gal. |
Color | Black |
Cut Style | Super Cross-Cut |
Max. Shredding Capacity | 130 Sheets |
Security Level | 4 |
Application | Commercial |
Description
Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Super Cross-Cut, Max. Shredding Capacity 130 Sheets, Shred Size 3/16 in x 1-1/2 in, Shredding Speed 7 fpm, Wastebasket Capacity 7 gal, Classification Personal, Security Level 4, Duty 15/20, Amperage Draw 1.8 A, Throat Width 9 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.