Shop All Paper Shredders
Swingline Gbc
Paper Shredder, Cross-Cut, 55 gal., Blk/Slv
Mfr # 1758583BF
Zoro # G2233625
product price: $4,486.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,486.99
Free 30-Day Returns
Key Features
- Shred Size 3/16 in x 1-1/2 in
- Classification Commercial
- Throat Width 16 in
- Shredding Speed 35 fpm
- Duty Continuous
Product Information
- Brand Swingline Gbc
- MFR # 1758583BF
- Zoro # G2233625
- UPC # 033816585836
- Country of Origin Germany
- Category Paper Shredders
Dimensions
Shred Size | 3/16 in x 1-1/2 in |
Throat Width | 16 in |
Overall Dimensions | 23 x 25 x 38" |
Details
Classification | Commercial |
Shredding Speed | 35 fpm |
Duty | Continuous |
Max. Shredding Capacity | 30 Sheets |
Shreds | CDs, Credit Cards, Paper, Paper Clips, Staples |
Color | Black/Silver |
Cut Style | Cross-Cut |
Item | Paper Shredder |
Wastebasket Capacity | 55 gal |
Security Level | 3 |
Application | Commercial |
Description
Paper Shredder, Shreds CDs, Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 30 Sheets, Shred Size 3/16 in x 1-1/2 in, Shredding Speed 35 fpm, Wastebasket Capacity 55 gal, Classification Commercial, Security Level 3, Duty Continuous, Throat Width 16 in, Color Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Gripper (3/4) (2823764)
- UNIVERSAL Tote Storage Box, 20-1/8x14-5/8x10-3/4 (UNV40015)
- HANDY ART Acrylic Paint 16 oz, Titan White, PK3 (101-000)
- BIC Pen, Cristal, Stick, Bp, Med, Bk, PK12 (MS11BK)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Throat Width: 9" (1757390F)
- SWINGLINE GBC 16 oz. Shredder Oil Bottle (1760049A)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Duty: 4/40 (1757393F)
- SWINGLINE GBC Shredder Oil (1753190F)
- HSM OF AMERICA Paper Shredder, Strip-Cut, 35 to 37 Sheets (SECURIO B34S)
- HSM OF AMERICA Paper Shredder, Cross-Cut, White, 5.3 gal. (Pure 120c)
- HSM OF AMERICA 16 oz. Shredder Oil, 32 ISO Viscosity (314)
- Swingline Gbc Paper Shredders